Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTGNL16-4D, LH

  • Mfr # 73310150831

  • Zoro # G7856633


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Shim
ITSN-433
Inscribed Circle (In.)
0.500
Insert Shape
Triangle
Insert Screw
NL-46
Shank Height (In.)
1.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150831
Zoro #
G7856633
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
1.000
Shank Width (In.)
1.000
Overall Length (In.)
6.0
Insert Size
432
Overall Length
6 in
Cutting Height
1 in
Shank Height
1 in
Shank Width
1 in
Head Length
1-3/8 in
Width Offset
1.250

Details

Item
Indexable Turning Toolholder
Shim
ITSN-433
Inscribed Circle (In.)
0.500
Insert Shape
Triangle
Insert Screw
NL-46
Type
TNMG Holder
Clamp
CL-9
Clamp Screw
XNS-510
Rake
Negative
Shank
Square
Rake Angle (Deg.)
7
Style
MTGNL16-4D
Cutting Direction
Left Hand
Toolholder Style
MTGN
Cutting Application
Turning
ANSI Code
MTGNL164D
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
Side Cutting Edge Angle
0 Degrees
Approach Angle
90 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Insert Style
TNM.
ISO Number
MTGNL164D
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.500

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.