Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTGNL24-6E, LH

  • Mfr # 73310150873

  • Zoro # G8442287


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Type
TNMG Holder
Insert Screw
NL-68L
Shim
ITSN-636
Clamp Screw
XNS-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150873
Zoro #
G8442287
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
663
Overall Length
7 in
Shank Height
1-1/2 in
Head Length
1-3/4 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shank
Square
Type
TNMG Holder
Insert Screw
NL-68L
Shim
ITSN-636
Clamp Screw
XNS-510
Insert Shape
Triangle
Rake
Negative
Clamp
CL-12
Style
MTGNL24-6E
Cutting Direction
Left Hand
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Cutting Application
Turning
Features
Hardened to 44 HRC
ANSI Code
MTGNL246E
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
0 Degrees
Insert Style
TNM.
Toolholder Style
MTGN
ISO Number
MTGNL246E
Shank Material
Alloy Steel
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.