Zoro Homepage

Turning Toolholder, TNMG, MTGNR08-2A, RH

  • Mfr # 73310150802

  • Zoro # G8180261


product price: $68.69
/ea

Key Features

Insert Shape
Triangle
Type
TNMG Holder
Style
MTGNR08-2A
Insert Screw
NL-23
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150802
Zoro #
G8180261
UPC #
073310150802
Country of Origin
United States

Dimensions

Insert Size
221
Overall Length
4 in
Cutting Height
1/2 in
Shank Height
1/2 in
Shank Width
1/2 in
Head Length
7/8 in
Width Offset
0.625"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Type
TNMG Holder
Style
MTGNR08-2A
Insert Screw
NL-23
Shank
Square
Clamp Screw
XNS-36
Clamp
CL-19
Rake
Negative
Cutting Direction
Right Hand
Insert Inscribed Circle
1/4 in
ANSI Code
MTGNR082A
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
0 Degrees
Shank Material
Alloy Steel
Insert Style
TNM.
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Approach Angle
90 Degrees
ISO Number
MTGNR082A
Toolholder Style
MTGN
Features
Hardened to 44 HRC
Rake Angle
7 Degrees
Lead Angle
0 Degrees
Inscribed Circle
0.250"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.