Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTGNR10-3B, RH

  • Mfr # 73310150810

  • Zoro # G7842624


product price: $69.19
/ea

Key Features

Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-6
Insert Screw
NL-34L
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150810
Zoro #
G7842624
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Head Length
1 in
Cutting Height
5/8 in
Shank Width
5/8 in
Shank Height
5/8 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-6
Insert Screw
NL-34L
Shank
Square
Shim
ITSN-322
Rake
Negative
Style
MTGNR10-3B
Clamp Screw
XNS-36
Cutting Direction
Right Hand
Approach Angle
90 Degrees
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
ANSI Code
MTGNR103B
Side Cutting Edge Angle
0 Degrees
ISO Number
MTGNR103B
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Insert Style
TNM.
Toolholder Style
MTGN
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.