Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTGNR12-3B, RH

  • Mfr # 73310150814

  • Zoro # G8012067


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Clamp Screw
XNS-36
Style
MTGNR12-3B
Insert Screw
NL-34L
Shim
ITSN-322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150814
Zoro #
G8012067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
322
Cutting Height
3/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Head Length
1 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Clamp Screw
XNS-36
Style
MTGNR12-3B
Insert Screw
NL-34L
Shim
ITSN-322
Rake
Negative
Type
TNMG Holder
Shank
Square
Clamp
CL-6
Cutting Direction
Right Hand
Toolholder Style
MTGN
Insert Inscribed Circle
3/8 in
ANSI Code
MTGNR123B
Side Cutting Edge Angle
0 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Approach Angle
90 Degrees
Insert Style
TNM.
ISO Number
MTGNR123B
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
Cutting Application
Turning
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Inscribed Circle
0.375"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.