Zoro Homepage

Turning Toolholder, TNMG, MTGNR20-4D, RH

  • Mfr # 73310150834

  • Zoro # G7879952


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Style
MTGNR20-4D
Shim
ITSN-433
Rake
Negative
Type
TNMG Holder
Insert Screw
NL-46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150834
Zoro #
G7879952
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Head Length
1-3/8 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Style
MTGNR20-4D
Shim
ITSN-433
Rake
Negative
Type
TNMG Holder
Insert Screw
NL-46
Shank
Square
Clamp
CL-9
Insert Shape
Triangle
Clamp Screw
XNS-510
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
ISO Number
MTGNR204D
Shank Material
Alloy Steel
Approach Angle
90 Degrees
Features
Hardened to 44 HRC
ANSI Code
MTGNR204D
Insert Style
TNM.
Insert Clearance Angle
0 Degrees
Toolholder Style
MTGN
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.