Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTGNR24-6E, RH

  • Mfr # 73310150872

  • Zoro # G7953784


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shim
ITSN-636
Rake
Negative
Style
MTGNR24-6E
Clamp Screw
XNS-510
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150872
Zoro #
G7953784
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
663
Overall Length
7 in
Cutting Height
1-1/2 in
Head Length
1-3/4 in
Shank Height
1-1/2 in
Shank Width
1 1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ITSN-636
Rake
Negative
Style
MTGNR24-6E
Clamp Screw
XNS-510
Clamp
CL-12
Insert Shape
Triangle
Type
TNMG Holder
Insert Screw
NL-68L
Shank
Square
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Cutting Application
Turning
ISO Number
MTGNR246E
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
0 Degrees
Insert Inscribed Circle
3/4 in
Insert Style
TNM.
ANSI Code
MTGNR246E
Shank Material
Alloy Steel
Toolholder Style
MTGN
Approach Angle
90 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Lead Angle
0 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.