Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL08-2A, LH

  • Mfr # 73310150883

  • Zoro # G7912624


product price: $71.79
/ea

Key Features

Style
MTJNL08-2A
Shank
Square
Clamp Screw
XNS-36
Rake
Negative
Clamp
CL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150883
Zoro #
G7912624
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
221
Overall Length
4 in
Shank Width
1/2 in
Cutting Height
1/2 in
Head Length
1 in
Shank Height
1/2 in
Width Offset
0.625"

Details

Item
Indexable Turning Toolholder
Style
MTJNL08-2A
Shank
Square
Clamp Screw
XNS-36
Rake
Negative
Clamp
CL-19
Insert Screw
NL-23
Insert Shape
Triangle
Type
TNMG Holder
Cutting Direction
Left Hand
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
ISO Number
MTJNL082A
Cutting Application
Turning
Insert Inscribed Circle
1/4 in
Insert Style
TNM.
Toolholder Style
MTJN
ANSI Code
MTJNL082A
Side Cutting Edge Angle
-3 Degrees
Inscribed Circle
0.250"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.