Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL12-3B, LH

  • Mfr # 73310150895

  • Zoro # G8017545


product price: $74.66
/ea

Key Features

Type
TNMG Holder
Shank
Square
Shim
ITSN-322
Rake
Negative
Insert Screw
NL-34L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150895
Zoro #
G8017545
UPC #
073310150895
Country of Origin
United States

Dimensions

Insert Size
322, 332
Overall Length
4-1/2 in
Cutting Height
3/4 in
Shank Height
3/4 in
Head Length
1 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Type
TNMG Holder
Shank
Square
Shim
ITSN-322
Rake
Negative
Insert Screw
NL-34L
Clamp
CL-6
Style
MTJNL12-3B
Insert Shape
Triangle
Clamp Screw
XNS-36
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ANSI Code
MTJNL123B
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-3 Degrees
Shank Material
Alloy Steel
Insert Style
TNM.
Toolholder Style
MTJN
ISO Number
MTJNL123B
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Inscribed Circle
0.375"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.