Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL16-3D, LH

  • Mfr # 73310150899

  • Zoro # G8300381


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Clamp Screw
XNS-36
Insert Screw
NL-34L
Type
TNMG Holder
Clamp
CL-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150899
Zoro #
G8300381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
322, 332
Shank Width
1 in
Shank Height
1 in
Head Length
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Clamp Screw
XNS-36
Insert Screw
NL-34L
Type
TNMG Holder
Clamp
CL-6
Insert Shape
Triangle
Shank
Square
Shim
ITSN-322
Style
MTJNL16-3D
Cutting Direction
Left Hand
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Toolholder Style
MTJN
ISO Number
MTJNL163D
Side Cutting Edge Angle
-3 Degrees
ANSI Code
MTJNL163D
Insert Holding Type
Clamp and Lock Pin
Insert Style
TNM.
Cutting Application
Turning
Features
Hardened to 44 HRC
Inscribed Circle
0.375"
Lead Angle
3 Degrees
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.