Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL20-4D, LH

  • Mfr # 73310150907

  • Zoro # G7893365


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Style
MTJNL20-4D
Shank
Square
Clamp Screw
XNS-510
Shim
ITSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150907
Zoro #
G7893365
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Head Length
1-1/4 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Style
MTJNL20-4D
Shank
Square
Clamp Screw
XNS-510
Shim
ITSN-433
Rake
Negative
Type
TNMG Holder
Insert Screw
NL-46
Clamp
CL-9
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ANSI Code
MTJNL204D
Toolholder Style
MTJN
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Insert Inscribed Circle
1/2 in
Insert Style
TNM.
Side Cutting Edge Angle
-3 Degrees
ISO Number
MTJNL204D
Features
Hardened to 44 HRC
Cutting Application
Turning
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.