Zoro Homepage

Turning Toolholder, TNMG, MTJNL20-5D, LH

  • Mfr # 73310150919

  • Zoro # G8012277


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-58
Shim
ITSN-533
Style
MTJNL20-5D
Clamp
CL-9
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150919
Zoro #
G8012277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Shank Height
1-1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-58
Shim
ITSN-533
Style
MTJNL20-5D
Clamp
CL-9
Insert Shape
Triangle
Rake
Negative
Clamp Screw
XNS-510
Shank
Square
Type
TNMG Holder
Cutting Direction
Left Hand
Insert Inscribed Circle
5/8 in
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
MTJN
Insert Holding Type
Clamp and Lock Pin
Insert Style
TNM.
ANSI Code
MTJNL205D
ISO Number
MTJNL205D
Side Cutting Edge Angle
-3 Degrees
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
3 Degrees
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.