Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL24-5E, LH

  • Mfr # 73310150923

  • Zoro # G7914952


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shim
ITSN-533
Insert Shape
Triangle
Type
TNMG Holder
Style
MTJNL24-5E
Insert Screw
NL-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150923
Zoro #
G7914952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
543
Head Length
1-1/2 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Shank Width
1 1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ITSN-533
Insert Shape
Triangle
Type
TNMG Holder
Style
MTJNL24-5E
Insert Screw
NL-58
Clamp
CL-9
Clamp Screw
XNS-510
Shank
Square
Rake
Negative
Cutting Direction
Left Hand
ISO Number
MTJNL245E
Toolholder Style
MTJN
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
Insert Inscribed Circle
5/8 in
Insert Style
TNM.
ANSI Code
MTJNL245E
Side Cutting Edge Angle
-3 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Rake Angle
7 Degrees
Inscribed Circle
0.625"
Lead Angle
3 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.