Zoro Homepage

Turning Toolholder, TNMG, MTJNR08-2A, RH

  • Mfr # 73310150882

  • Zoro # G7860641


product price: $71.79
/ea

Key Features

Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-19
Shank
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150882
Zoro #
G7860641
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
221
Overall Length
4 in
Head Length
1 in
Shank Height
1/2 in
Shank Width
1/2 in
Cutting Height
1/2 in
Width Offset
0.625"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-19
Shank
Square
Rake
Negative
Style
MTJNR08-2A
Clamp Screw
XNS-36
Insert Screw
NL-23
Cutting Direction
Right Hand
Toolholder Style
MTJN
Insert Holding Type
Clamp and Lock Pin
ISO Number
MTJNR082A
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Insert Style
TNM.
Insert Inscribed Circle
1/4 in
Cutting Application
Turning
ANSI Code
MTJNR082A
Inscribed Circle
0.250"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.