Zoro Homepage

Turning Toolholder, TNMG, MTJNR12-3B, RH

  • Mfr # 73310150894

  • Zoro # G8364097


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-34L
Style
MTJNR12-3B
Rake
Negative
Clamp Screw
XNS-36
Type
TNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150894
Zoro #
G8364097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
322, 332
Shank Height
3/4 in
Head Length
1 in
Shank Width
3/4 in
Cutting Height
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-34L
Style
MTJNR12-3B
Rake
Negative
Clamp Screw
XNS-36
Type
TNMG Holder
Clamp
CL-6
Shank
Square
Shim
ITSN-322
Insert Shape
Triangle
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-3 Degrees
ANSI Code
MTJNR123B
Toolholder Style
MTJN
Insert Style
TNM.
Insert Clearance Angle
0 Degrees
Shank Material
Alloy Steel
ISO Number
MTJNR123B
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Lead Angle
3 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.