Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNR20-4D, RH

  • Mfr # 73310150906

  • Zoro # G8148874


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Shank
Square
Style
MTJNR20-4D
Rake
Negative
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150906
Zoro #
G8148874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Shank
Square
Style
MTJNR20-4D
Rake
Negative
Insert Shape
Triangle
Shim
ITSN-433
Type
TNMG Holder
Clamp Screw
XNS-510
Insert Screw
NL-46
Cutting Direction
Right Hand
ANSI Code
MTJNR204D
ISO Number
MTJNR204D
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Toolholder Style
MTJN
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Turning
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Insert Style
TNM.
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.