Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNR20-5D, RH

  • Mfr # 73310150918

  • Zoro # G8254653


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Shim
ITSN-533
Clamp Screw
XNS-510
Style
MTJNR20-5D
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150918
Zoro #
G8254653
UPC #
073310150918
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Head Length
1-1/2 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Shim
ITSN-533
Clamp Screw
XNS-510
Style
MTJNR20-5D
Shank
Square
Insert Screw
NL-58
Clamp
CL-9
Type
TNMG Holder
Rake
Negative
Cutting Direction
Right Hand
ANSI Code
MTJNR205D
Shank Material
Alloy Steel
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
MTJN
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
ISO Number
MTJNR205D
Insert Inscribed Circle
5/8 in
Insert Style
TNM.
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.