Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNR24-5E, RH

  • Mfr # 73310150922

  • Zoro # G8139257


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-58
Insert Shape
Triangle
Shank
Square
Clamp
CL-9
Shim
ITSN-533
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150922
Zoro #
G8139257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
543
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in
Head Length
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-58
Insert Shape
Triangle
Shank
Square
Clamp
CL-9
Shim
ITSN-533
Style
MTJNR24-5E
Type
TNMG Holder
Clamp Screw
XNS-510
Rake
Negative
Cutting Direction
Right Hand
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
5/8 in
Insert Holding Type
Clamp and Lock Pin
ISO Number
MTJNR245E
Side Cutting Edge Angle
-3 Degrees
Insert Style
TNM.
ANSI Code
MTJNR245E
Shank Material
Alloy Steel
Toolholder Style
MTJN
Cutting Application
Turning
Mounting Style
Multi-Lock
Lead Angle
3 Degrees
Inscribed Circle
0.625"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.