Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTAPL12-3B, LH

  • Mfr # 73310151399

  • Zoro # G8433817


product price: $83.05
/ea
Free Shipping & Returns

Key Features

Style
CTAPL12-3B
Type
TPG Holder
Rake
Neutral
Insert Shape
Triangle
Clamp
HC-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151399
Zoro #
G8433817
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in
Cutting Height
3/4 in
Head Length
1-1/4 in
Width Offset
0.765"

Details

Item
Indexable Turning Toolholder
Style
CTAPL12-3B
Type
TPG Holder
Rake
Neutral
Insert Shape
Triangle
Clamp
HC-9
Shank
Square
Clamp Screw
CS-98
Cutting Direction
Left Hand
Toolholder Style
CTAP
Insert Clearance Angle
11 Degrees
ANSI Code
CTAPL123B
Insert Holding Type
Top Clamp
Insert Inscribed Circle
3/8 in
Approach Angle
90 Degrees
Cutting Application
Turning
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Style
TPG.
ISO Number
CTAPL123B
Side Cutting Edge Angle
0 Degrees
Rake Angle
0 Degrees
Inscribed Circle
0.375"
Lead Angle
0 Degrees
Mounting Style
Clamp Lock

Description

Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.