Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTAPL16-3D, LH

  • Mfr # 73310151403

  • Zoro # G8406605


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Style
CTAPL16-3D
Shank
Square
Type
TPG Holder
Clamp
HC-9
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151403
Zoro #
G8406605
UPC #
073310151403
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
6 in
Shank Width
1 in
Cutting Height
1 in
Head Length
1-1/4 in
Shank Height
1 in
Width Offset
1.015"

Details

Item
Indexable Turning Toolholder
Style
CTAPL16-3D
Shank
Square
Type
TPG Holder
Clamp
HC-9
Rake
Neutral
Insert Shape
Triangle
Clamp Screw
CS-98
Cutting Direction
Left Hand
Toolholder Style
CTAP
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Cutting Application
Turning
ISO Number
CTAPL163D
Insert Holding Type
Top Clamp
Insert Style
TPG.
Insert Clearance Angle
11 Degrees
Approach Angle
90 Degrees
ANSI Code
CTAPL163D
Side Cutting Edge Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Inscribed Circle
0.375"
Mounting Style
Clamp Lock
Lead Angle
0 Degrees
Rake Angle
0 Degrees

Description

Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.