Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTAPR16-3D, RH

  • Mfr # 73310151402

  • Zoro # G8212741


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Style
CTAPR16-3D
Clamp
HC-9
Insert Shape
Triangle
Clamp Screw
CS-98
Type
TPG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151402
Zoro #
G8212741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
322
Head Length
1-1/4 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in
Width Offset
1.015"

Details

Item
Indexable Turning Toolholder
Style
CTAPR16-3D
Clamp
HC-9
Insert Shape
Triangle
Clamp Screw
CS-98
Type
TPG Holder
Rake
Neutral
Shank
Square
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Toolholder Style
CTAP
ANSI Code
CTAPR163D
Cutting Application
Turning
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Style
TPG.
Insert Inscribed Circle
3/8 in
Insert Holding Type
Top Clamp
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
ISO Number
CTAPR163D
Lead Angle
0 Degrees
Inscribed Circle
0.375"
Rake Angle
0 Degrees
Mounting Style
Clamp Lock

Description

Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.