Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTAPR16-4D, RH

  • Mfr # 73310151410

  • Zoro # G8229821


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Shim
SM-41
Clamp Screw
CS-126
Shim Screw
TS-4
Style
CTAPR16-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151410
Zoro #
G8229821
UPC #
073310151410
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Head Length
1-1/4 in
Cutting Height
1 in
Width Offset
1.015"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Shim
SM-41
Clamp Screw
CS-126
Shim Screw
TS-4
Style
CTAPR16-4D
Rake
Neutral
Type
TPG Holder
Shank
Square
Clamp
HC-12
Cutting Direction
Right Hand
Shank Material
Alloy Steel
ANSI Code
CTAPR164D
Insert Clearance Angle
11 Degrees
Toolholder Style
CTAP
Side Cutting Edge Angle
0 Degrees
Approach Angle
90 Degrees
ISO Number
CTAPR164D
Insert Style
TPG.
Insert Inscribed Circle
1/2 in
Cutting Application
Turning
Features
Hardened to 44 HRC
Insert Holding Type
Top Clamp
Rake Angle
0 Degrees
Inscribed Circle
0.500"
Lead Angle
0 Degrees
Mounting Style
Clamp Lock

Description

Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.