Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTGPL10-3B, LH

  • Mfr # 73310151493

  • Zoro # G8223284


product price: $71.55
/ea

Key Features

Shank
Square
Style
CTGPL10-3B
Insert Shape
Triangle
Shim Screw
TS-4
Clamp Screw
CS-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151493
Zoro #
G8223284
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Cutting Height
5/8 in
Shank Height
5/8 in
Shank Width
5/8 in
Head Length
1 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Shank
Square
Style
CTGPL10-3B
Insert Shape
Triangle
Shim Screw
TS-4
Clamp Screw
CS-126
Shim
SM-41
Rake
Neutral
Clamp
HC-12
Type
TPG Holder
Cutting Direction
Left Hand
Insert Style
TPG.
ISO Number
CTGPL103B
Insert Clearance Angle
11 Degrees
Insert Holding Type
Top Clamp
Cutting Application
Turning
Shank Material
Alloy Steel
Approach Angle
90 Degrees
Features
Hardened to 44 HRC
Side Cutting Edge Angle
0 Degrees
Toolholder Style
CTGP
ANSI Code
CTGPL103B
Insert Inscribed Circle
3/8 in
Inscribed Circle
0.375"
Mounting Style
Clamp Lock
Rake Angle
0 Degrees
Lead Angle
0 Degrees

Description

Indexable Turning Toolholder, CTGP, Insert Style TPG., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.