Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTGPR10-3B, RH

  • Mfr # 73310151492

  • Zoro # G8065382


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Shim
SM-41
Shank
Square
Insert Shape
Triangle
Clamp Screw
CS-126
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151492
Zoro #
G8065382
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Overall Length
4-1/2 in
Shank Height
5/8 in
Cutting Height
5/8 in
Shank Width
5/8 in
Head Length
1 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Shim
SM-41
Shank
Square
Insert Shape
Triangle
Clamp Screw
CS-126
Rake
Neutral
Shim Screw
TS-4
Style
CTGPR10-3B
Clamp
HC-12
Type
TPG Holder
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Features
Hardened to 44 HRC
Approach Angle
90 Degrees
ISO Number
CTGPR103B
Insert Style
TPG.
Toolholder Style
CTGP
Cutting Application
Turning
ANSI Code
CTGPR103B
Insert Clearance Angle
11 Degrees
Shank Material
Alloy Steel
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Top Clamp
Rake Angle
0 Degrees
Inscribed Circle
0.375"
Lead Angle
0 Degrees
Mounting Style
Clamp Lock

Description

Indexable Turning Toolholder, CTGP, Insert Style TPG., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.