Zoro Homepage

Turning Toolholder, VBGT, SVJBL12-3B, LH

  • Mfr # 73310152007

  • Zoro # G8155883


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Rake
Neutral
Shank
Square
Style
SVJBL12-3B
Torx Wrench
T-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310152007
Zoro #
G8155883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
332
Shank Height
3/4 in
Head Length
1-1/4 in
Cutting Height
3/4 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
35 Degrees Diamond
Rake
Neutral
Shank
Square
Style
SVJBL12-3B
Torx Wrench
T-15
Clamp Screw
TS-4.7-10M1
Type
VBGT Holder
Cutting Direction
Left Hand
Toolholder Style
SVJB
ISO Number
SVJBL123B
ANSI Code
SVJBL123B
Cutting Application
Turning
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Style
VBMT
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
5 Degrees
Mounting Style
Screw Lock
Lead Angle
Negative 3 Degrees
Rake Angle
0 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, SVJB, Insert Style VBMT, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.