Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VBGT, SVJBL16-3D, LH

  • Mfr # 73310152015

  • Zoro # G8286451


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Insert Shape
35 Degrees Diamond
Type
VBGT Holder
Style
SVJBL16-3D
Clamp Screw
TS-4.7-10M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310152015
Zoro #
G8286451
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Cutting Height
1 in
Head Length
1-1/4 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Shank
Square
Insert Shape
35 Degrees Diamond
Type
VBGT Holder
Style
SVJBL16-3D
Clamp Screw
TS-4.7-10M1
Rake
Neutral
Torx Wrench
T-15
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Style
VBMT
Cutting Application
Turning
Features
Hardened to 44 HRC
ANSI Code
SVJBL163D
Toolholder Style
SVJB
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
5 Degrees
ISO Number
SVJBL163D
Shank Material
Alloy Steel
Mounting Style
Screw Lock
Rake Angle
0 Degrees
Inscribed Circle
0.375"
Lead Angle
Negative 3 Degrees

Description

Indexable Turning Toolholder, SVJB, Insert Style VBMT, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.