Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VBGT, SVJBR16-3D, RH

  • Mfr # 73310152014

  • Zoro # G8454171


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Torx Wrench
T-15
Clamp Screw
TS-4.7-10M1
Style
SVJBR16-3D
Insert Shape
35 Degrees Diamond
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310152014
Zoro #
G8454171
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Shank Height
1 in
Head Length
1-1/4 in
Shank Width
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Torx Wrench
T-15
Clamp Screw
TS-4.7-10M1
Style
SVJBR16-3D
Insert Shape
35 Degrees Diamond
Shank
Square
Rake
Neutral
Type
VBGT Holder
Cutting Direction
Right Hand
Cutting Application
Turning
Toolholder Style
SVJB
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
ISO Number
SVJBR163D
Insert Style
VBMT
ANSI Code
SVJBR163D
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
5 Degrees
Rake Angle
0 Degrees
Mounting Style
Screw Lock
Lead Angle
Negative 3 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, SVJB, Insert Style VBMT, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.