Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, ADVJNL-12-3B, LH

  • Mfr # 73310153082

  • Zoro # G7913787


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
JSCS-04
Clamp
JSLC-HPV3
Insert Shape
35 Degrees Diamond
Style
ADVJNL-12-3B
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153082
Zoro #
G7913787
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
4-1/2 in
Shank Height
3/4 in
Cutting Height
3/4 in
Head Length
1-3/4 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Clamp Screw
JSCS-04
Clamp
JSLC-HPV3
Insert Shape
35 Degrees Diamond
Style
ADVJNL-12-3B
Rake
Negative
Shim Screw
SM-M3
Shank
Square
Shim
S3516P
Type
VNMG Holder
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ISO Number
ADVJNL123B
Insert Holding Type
Top Clamp
Coolant Fed
Coolant Through
Cutting Application
Turning
Insert Style
VNM.
Side Cutting Edge Angle
-3 Degrees
ANSI Code
ADVJNL123B
Insert Inscribed Circle
3/8 in
Toolholder Style
ADVJN
Features
Through-Coolant Top Clamp
Rake Angle
13 Degrees
Inscribed Circle
0.375"
Lead Angle
Negative 3 Degrees
Mounting Style
Dor-Lock Clamp

Description

Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.