Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, ADVJNL-20-3D, LH

  • Mfr # 73310153086

  • Zoro # G8253095


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Type
VNMG Holder
Rake
Negative
Shim
S3516P
Shim Screw
SM-M3
Style
ADVJNL-20-3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153086
Zoro #
G8253095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
332
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-3/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Type
VNMG Holder
Rake
Negative
Shim
S3516P
Shim Screw
SM-M3
Style
ADVJNL-20-3D
Insert Shape
35 Degrees Diamond
Shank
Square
Clamp
JSLC-HPV3
Clamp Screw
JSCS-04
Cutting Direction
Left Hand
Insert Style
VNM.
ANSI Code
ADVJNL203D
Features
Through-Coolant Top Clamp
Toolholder Style
ADVJN
Coolant Fed
Coolant Through
ISO Number
ADVJNL203D
Cutting Application
Turning
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top Clamp
Insert Inscribed Circle
3/8 in
Rake Angle
13 Degrees
Mounting Style
Dor-Lock Clamp
Lead Angle
Negative 3 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.