Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, ADVJNR-12-3B, RH

  • Mfr # 73310153081

  • Zoro # G8078646


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Shim Screw
SM-M3
Rake
Negative
Clamp Screw
JSCS-04
Type
VNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153081
Zoro #
G8078646
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
4-1/2 in
Shank Width
3/4 in
Cutting Height
3/4 in
Head Length
1-3/4 in
Shank Height
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
35 Degrees Diamond
Shim Screw
SM-M3
Rake
Negative
Clamp Screw
JSCS-04
Type
VNMG Holder
Clamp
JSLC-HPV3
Style
ADVJNR-12-3B
Shank
Square
Shim
S3516P
Cutting Direction
Right Hand
ISO Number
ADVJNR123B
Cutting Application
Turning
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Top Clamp
Insert Inscribed Circle
3/8 in
Toolholder Style
ADVJN
Coolant Fed
Coolant Through
ANSI Code
ADVJNR123B
Features
Through-Coolant Top Clamp
Insert Style
VNM.
Insert Clearance Angle
0 Degrees
Lead Angle
Negative 3 Degrees
Rake Angle
13 Degrees
Inscribed Circle
0.375"
Mounting Style
Dor-Lock Clamp

Description

Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.