Turning Toolholder, VNMG, ADVJNR-16-3D, RH
Mfr # 73310153083
Zoro # G7897267
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Style
ADVJNR-16-3D
Insert Shape
35 Degrees Diamond
Shim
S3516P
Type
VNMG Holder
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153083
Zoro #
G7897267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Insert Size
332
Cutting Height
1 in
Head Length
1-3/4 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.250"
Description
Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.