Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, ADVJNR-20-3D, RH

  • Mfr # 73310153085

  • Zoro # G8034415


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Shim
S3516P
Style
ADVJNR-20-3D
Clamp
JSLC-HPV3
Type
VNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153085
Zoro #
G8034415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
332
Head Length
1-3/4 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Shim
S3516P
Style
ADVJNR-20-3D
Clamp
JSLC-HPV3
Type
VNMG Holder
Clamp Screw
JSCS-04
Shank
Square
Insert Shape
35 Degrees Diamond
Shim Screw
SM-M3
Cutting Direction
Right Hand
Toolholder Style
ADVJN
Insert Holding Type
Top Clamp
Insert Style
VNM.
ISO Number
ADVJNR203D
Insert Inscribed Circle
3/8 in
Features
Through-Coolant Top Clamp
ANSI Code
ADVJNR203D
Cutting Application
Turning
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Rake Angle
13 Degrees
Inscribed Circle
0.375"
Mounting Style
Dor-Lock Clamp
Lead Angle
Negative 3 Degrees

Description

Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.