Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVJNL12-3B, LH

  • Mfr # 73310151063

  • Zoro # G7926703


product price: $124.16
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Style
MVJNL12-3B
Shank
Square
Type
VNMG Holder
Insert Screw
NL-34L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151063
Zoro #
G7926703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
332
Shank Width
3/4 in
Shank Height
3/4 in
Cutting Height
3/4 in
Head Length
1-3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
35 Degrees Diamond
Style
MVJNL12-3B
Shank
Square
Type
VNMG Holder
Insert Screw
NL-34L
Clamp Screw
XNS-510
Rake
Negative
Clamp
CL-30
Shim
IVSN-322
Cutting Direction
Left Hand
Insert Style
VNM.
Insert Inscribed Circle
3/8 in
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ISO Number
MVJNL123B
ANSI Code
MVJNL123B
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MVJN
Rake Angle
13 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.375"
Lead Angle
Negative 3 Degrees

Description

Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.