Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVJNR20-4D, RH

  • Mfr # 73310151094

  • Zoro # G7893891


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shim
IVSN-433
Insert Screw
NL-46
Clamp Screw
XNS-510
Insert Shape
35 Degrees Diamond
Style
MVJNR20-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151094
Zoro #
G7893891
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Head Length
2-1/8 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Shim
IVSN-433
Insert Screw
NL-46
Clamp Screw
XNS-510
Insert Shape
35 Degrees Diamond
Style
MVJNR20-4D
Clamp
CL-30
Type
VNMG Holder
Rake
Negative
Shank
Square
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MVJN
Insert Style
VNM.
Cutting Application
Turning
ANSI Code
MVJNR204D
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
1/2 in
Shank Material
Alloy Steel
ISO Number
MVJNR204D
Rake Angle
13 Degrees
Lead Angle
Negative 3 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.