Zoro Homepage

Turning Toolholder, VNMG, MVLNR20-4D, RH

  • Mfr # 73310151116

  • Zoro # G7922171


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-30
Shank
Square
Style
MVLNR20-4D
Clamp Screw
XNS-510
Insert Screw
NL-46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151116
Zoro #
G7922171
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
2.000"

Description

Indexable Turning Toolholder, MVLN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.