Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVTNL20-3D, LH

  • Mfr # 73310151147

  • Zoro # G8398494


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-30
Rake
Negative
Insert Shape
35 Degrees Diamond
Type
VNMG Holder
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151147
Zoro #
G8398494
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Shank Width
1 1/4 in
Cutting Height
1-1/4 in
Head Length
1-5/8 in
Shank Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-30
Rake
Negative
Insert Shape
35 Degrees Diamond
Type
VNMG Holder
Shank
Square
Clamp Screw
XNS-510
Shim
IVSN-322
Style
MVTNL20-3D
Insert Screw
NL-34L
Cutting Direction
Left Hand
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Cutting Application
Turning
Toolholder Style
MVTN
ISO Number
MVTNL203D
ANSI Code
MVTNL203D
Insert Style
VNM.
Side Cutting Edge Angle
-27.5 Degrees
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Mounting Style
Multi-Lock
Rake Angle
13 Degrees
Lead Angle
Negative 27.5 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, MVTN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.