Zoro Homepage

Turning Toolholder, VNMG, MVVNN12-3B

  • Mfr # 73310151160

  • Zoro # G7852984


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
VNMG Holder
Rake
Negative
Insert Shape
35 Degrees Diamond
Clamp Screw
XNS-58
Clamp
CL-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151160
Zoro #
G7852984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
332
Head Length
1-3/4 in
Cutting Height
3/4 in
Shank Width
3/4 in
Shank Height
3/4 in

Description

Indexable Turning Toolholder, MVVN, Insert Style VNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.