Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVVNN16-3D

  • Mfr # 73310151164

  • Zoro # G8395554


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Style
MVVNN16-3D
Clamp
CL-30
Rake
Negative
Insert Shape
35 Degrees Diamond
Clamp Screw
XNS-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310151164
Zoro #
G8395554
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Shank Width
1 in
Head Length
1-3/4 in
Shank Height
1 in
Cutting Height
1 in

Details

Item
Indexable Turning Toolholder
Style
MVVNN16-3D
Clamp
CL-30
Rake
Negative
Insert Shape
35 Degrees Diamond
Clamp Screw
XNS-58
Shim
IVSN-322
Type
VNMG Holder
Shank
Square
Insert Screw
NL-34L
Cutting Direction
Neutral
ANSI Code
MVVNN163D
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MVVN
Shank Material
Alloy Steel
Cutting Application
Turning
Side Cutting Edge Angle
17.5 Degrees
ISO Number
MVVNN163D
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Insert Style
VNM.
Lead Angle
17.5 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.375"
Rake Angle
9 Degrees

Description

Indexable Turning Toolholder, MVVN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.