Zoro Homepage

Turning Toolholder, VNMG, MVVNN16-4D

  • Mfr # 73310151168

  • Zoro # G7829053


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shim
IVSN-433
Style
MVVNN16-4D
Rake
Negative
Insert Screw
NL-46
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151168
Zoro #
G7829053
UPC #
073310151168
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Cutting Height
1 in
Shank Width
1 in
Shank Height
1 in
Head Length
2-1/4 in

Description

Indexable Turning Toolholder, MVVN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.