Turning Toolholder, WNMG, ADWLNL-16-4D, LH
Mfr # 73310153100
Zoro # G8291866
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Type
WNMG Holder
Shank
Square
Clamp
JSLC-HPCTW4L
Shim Screw
SM-M4
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310153100
Zoro #
G8291866
UPC #
073310153100
Country of Origin
United States
Dimensions
Insert Size
432
Overall Length
6 in
Cutting Height
1 in
Shank Width
1 in
Head Length
1-1/4 in
Shank Height
1 in
Width Offset
1.250"
Description
Indexable Turning Toolholder, ADWLN, Insert Style WNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.