Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, ADWLNL-20-4D, LH

  • Mfr # 73310153102

  • Zoro # G8212443


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Shim Screw
SM-M4
Clamp
JSLC-HPCTW4L
Style
ADWLNL-20-4D
Clamp Screw
JSCS-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153102
Zoro #
G8212443
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Head Length
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
Trigon
Shim Screw
SM-M4
Clamp
JSLC-HPCTW4L
Style
ADWLNL-20-4D
Clamp Screw
JSCS-04
Shank
Square
Type
WNMG Holder
Rake
Negative
Shim
S8008P
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
ISO Number
ADWLNL204D
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in
Insert Style
WNM.
Features
Through-Coolant Top Clamp
ANSI Code
ADWLNL204D
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Toolholder Style
ADWLN
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.500"
Mounting Style
Dor-Lock Clamp
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, ADWLN, Insert Style WNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.