Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, ADWLNR-12-4B, RH

  • Mfr # 73310153095

  • Zoro # G8059055


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
WNMG Holder
Shim
S8008P
Rake
Negative
Insert Shape
Trigon
Clamp Screw
JSCS-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153095
Zoro #
G8059055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Cutting Height
3/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Head Length
1-1/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Type
WNMG Holder
Shim
S8008P
Rake
Negative
Insert Shape
Trigon
Clamp Screw
JSCS-04
Shim Screw
SM-M4
Clamp
JSLC-HPCTW4R
Shank
Square
Style
ADWLNR-12-4B
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Cutting Application
Turning
ANSI Code
ADWLNR124B
Insert Clearance Angle
0 Degrees
Toolholder Style
ADWLN
Insert Inscribed Circle
1/2 in
Features
Through-Coolant Top Clamp
Insert Style
WNM.
Insert Holding Type
Top Clamp
ISO Number
ADWLNR124B
Mounting Style
Dor-Lock Clamp
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, ADWLN, Insert Style WNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.