Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, ADWLNR-20-4D, RH

  • Mfr # 73310153101

  • Zoro # G7828186


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
WNMG Holder
Style
ADWLNR-20-4D
Clamp
JSLC-HPCTW4R
Shim Screw
SM-M4
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153101
Zoro #
G7828186
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Head Length
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Type
WNMG Holder
Style
ADWLNR-20-4D
Clamp
JSLC-HPCTW4R
Shim Screw
SM-M4
Shank
Square
Rake
Negative
Clamp Screw
JSCS-04
Shim
S8008P
Insert Shape
Trigon
Cutting Direction
Right Hand
Toolholder Style
ADWLN
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
ANSI Code
ADWLNR204D
Features
Through-Coolant Top Clamp
Insert Style
WNM.
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
ISO Number
ADWLNR204D
Insert Holding Type
Top Clamp
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Lead Angle
Negative 5 Degrees
Mounting Style
Dor-Lock Clamp

Description

Indexable Turning Toolholder, ADWLN, Insert Style WNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.