Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, MWLNL16-3C, LH

  • Mfr # 73310151265

  • Zoro # G7873546


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Rake
Negative
Style
MWLNL16-3C
Type
WNMG Holder
Clamp Screw
XNS-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151265
Zoro #
G7873546
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
5 in
Shank Height
1 in
Head Length
1 in
Shank Width
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Shape
Trigon
Rake
Negative
Style
MWLNL16-3C
Type
WNMG Holder
Clamp Screw
XNS-36
Shim
IWSN-322
Shank
Square
Insert Screw
NL-34L
Clamp
CL-6
Cutting Direction
Left Hand
ISO Number
MWLNL163C
Toolholder Style
MWLN
Insert Clearance Angle
0 Degrees
ANSI Code
MWLNL163C
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Insert Style
WNM.
Shank Material
Alloy Steel
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
Features
Hardened to 44 HRC
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.