Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, MWLNL20-4D, LH

  • Mfr # 73310151275

  • Zoro # G7803722


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Clamp
CL-9
Style
MWLNL20-4D
Insert Shape
Trigon
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151275
Zoro #
G7803722
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Head Length
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Clamp
CL-9
Style
MWLNL20-4D
Insert Shape
Trigon
Rake
Negative
Shank
Square
Clamp Screw
XNS-59
Shim
IWSN-433
Type
WNMG Holder
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Turning
ANSI Code
MWLNL204D
Insert Holding Type
Clamp and Lock Pin
Insert Style
WNM.
Toolholder Style
MWLN
ISO Number
MWLNL204D
Shank Material
Alloy Steel
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Lead Angle
Negative 5 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.