Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, MWLNR12-4B, RH

  • Mfr # 73310151266

  • Zoro # G8405144


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Style
MWLNR12-4B
Rake
Negative
Insert Screw
NL-46
Clamp Screw
XNS-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151266
Zoro #
G8405144
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Head Length
1-1/4 in
Shank Height
3/4 in
Cutting Height
3/4 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Style
MWLNR12-4B
Rake
Negative
Insert Screw
NL-46
Clamp Screw
XNS-59
Type
WNMG Holder
Shim
IWSN-433
Shank
Square
Insert Shape
Trigon
Cutting Direction
Right Hand
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Features
Hardened to 44 HRC
Toolholder Style
MWLN
ANSI Code
MWLNR124B
Insert Inscribed Circle
1/2 in
ISO Number
MWLNR124B
Insert Style
WNM.
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.