Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WNMG, MWLNR16-3C, RH

  • Mfr # 73310151264

  • Zoro # G8437886


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Clamp
CL-6
Insert Screw
NL-34L
Style
MWLNR16-3C
Rake
Negative
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151264
Zoro #
G8437886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Size
332
Head Length
1 in
Cutting Height
1 in
Shank Height
1 in
Shank Width
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Clamp
CL-6
Insert Screw
NL-34L
Style
MWLNR16-3C
Rake
Negative
Shank
Square
Insert Shape
Trigon
Clamp Screw
XNS-36
Type
WNMG Holder
Shim
IWSN-322
Cutting Direction
Right Hand
ISO Number
MWLNR163C
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-5 Degrees
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
ANSI Code
MWLNR163C
Cutting Application
Turning
Shank Material
Alloy Steel
Insert Style
WNM.
Toolholder Style
MWLN
Insert Inscribed Circle
3/8 in
Rake Angle
7 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.