This item is Discontinued.

Dorma Automatic, Hydraulic, dorma ED52, Door Operator, Interior and Exterior, Clear Anodized DS4670-02A

This item is Discontinued.

Dorma

Automatic, Hydraulic, dorma ED52, Door Operator, Interior and Exterior, Clear Anodized (Discontinued)

Mfr # DS4670-02A
Zoro # G900948102
Country of Origin Germany
Category Door Closers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS4670-02A
Zoro #
G900948102
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
39 9/16 in
Housing Height
2 3/4 in
Housing Length
15 in
Exterior Door Width
Up to 48 in
Interior Door Width
up to 48 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Series
dorma ED52
Closer Type
Hold Open, Non-Hold Open
Color
Clear Anodized
Finish
Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Series
ED50
Max. Door Opening
110 Degrees
Standards
ANSI/BHMA A156.19
ADA Compliant
Yes
Projection from Wall
38,108 in
Arm Material
Forged Steel
Includes
Touchless Actuator
Mounting Hardware
Included
Supports Touchless Operation
Yes
Supports Operation Type
Touchless Operation
ANSI/BHMA Finish
Aluminum Painted
Projection
38 1/8 in
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Included
Performance Grade
1

Description

Sanitary,dorma ED52,Hydraulic,Automatic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.