Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # 9C03 626 J
- Zoro # G110052316
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Door Handing
Non-handed
For Use With
Dorma Exit Device Parts & Trims
For Door Thickness
1-3/4" to 2-1/2"
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9C03 626 J
- Zoro #
- G110052316
- UPC #
- 197163233250
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Color
- Satin Chrome
- Door Handing
- Non-handed
- For Use With
- Dorma Exit Device Parts & Trims
- Application
- Exit Device Trim
- Finish
- Satin Chrome
- Grade
- Grade 1
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, Sectional, C Lever, Nightlatch, SFIC Prep Less Core, 91/93/9400 Series, Non-handed, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.