Exit Device Parts & Trims
- Mfr # 9R08 626 D
- Zoro # G710052433
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-handed
Color
Satin Chrome
For Door Thickness
1-3/4" to 2-1/2"
Application
Exit Device Trim
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9R08 626 D
- Zoro #
- G710052433
- UPC #
- 197163233328
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Door Handing
- Non-handed
- Color
- Satin Chrome
- Application
- Exit Device Trim
- Finish
- Satin Chrome
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, Sectional, R Lever, Classroom, KIL Cylinder, 6-Pin Schlage C, 91/93/9400 Series, Non-handed, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.